Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 Ft. Usb A Male To Female Active Extension Cable-Plenum, Cmp-Rated

  • Mfr # ST876159

  • Zoro # G615757358


product price: $81.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST876159
Zoro #
G615757358
UPC #
753153343608
Country of Origin
China

Description

This USB Active Extension cable is an ideal solution for USB applications which require more cable length than the five meter 16.5ft length limitation of USB. This extension cable actively buffers the incoming and outgoing signals to ensure compliance with USB's 2.0 specification for electrical and timing minimums. The plenum rated jacket meets the requirements for an installation in a commercial space Both low and high speed USB devices will function equally well with this extension. Features -Plenum CMP-Rated jacket -Supports USB 2.0 bandwidth -Draws power required for operation from the USB port -Connector 1 - 1 USB-A Male -Connector 2 - 1 USB-A Female -Color - Black -Lengths - 32 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.