Zoro Homepage

5 ft. High Speed Hdmi R Cable With Ethernet

  • Mfr # ST531302

  • Zoro # G315757498


product price: $26.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST531302
Zoro #
G315757498
UPC #
723902070253
Country of Origin
China

Description

The High Speed HDMI with Ethernet Cable is perfect for home theater or desktop audio video applications requiring high speed HDMI features and video resolutions up to 1080p. The Ethernet capabilities of the cable allow a user to connect multiple Ethernet enabled HDMI devices through a single Ethernet connection for accessing interactive online content or updating device firmware. Features -4K@50/60 2160p which is 4 times the clarity of 1080p/60 video resolution -3D video Deep Color and x.v. Color -Dolby True HD DTS-HD Master Audio and up to 32 audio channels for a multi-dimensional immersive audio experience -Up to 1536kHz audio sample frequency for the highest audio fidelity -Simultaneous delivery of dual video streams to multiple users on the same screen -Simultaneous delivery of multi-stream audio to multiple users up to 4 -Support for the wide angle theatrical 21 - 9 video aspect ratio -Dynamic synchronization of video and audio streams -CEC extensions for control of consumer electronics devices through a single control point -High Speed HDMI cable -Supports HDMI features including 4k resolution and 3D video -Gold plated connectors -Connector 1 and 2 - 1 HDMI Male -Length - 5 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.