6ft. 14AWG Power Cord - IEC320C14 to IEC320C13 SJT - Red
- Mfr # ST721229
- Zoro # G615756696
product price:Â
$
58.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST721229
- Zoro #
- G615756696
- UPC #
- 657248486969
- Country of Origin
- China
Description
When working in a wiring closet or a cabinet space is limited and cords can easily be misidentified and disconnected causing detrimental downtime. Perform maintenance tasks with confidence by using color power cords in a data environment allowing for quick and accurate identification of equipment.Power UpConnect PDUs to servers switches or other data center equipment. This cable can deliver 15 Amps up to 250 Volts to any connected device ensuring correct operating powerLevel Up Each color power cable is constructed to the highest industry standards to ensure high-quality installs and deliver the stability and durability that is needed for reliable network performance.Maintain ExcellenceAllow IT technicians to perform maintenance tasks with confidence and easily locate equipment based on functionality or location saving both time and money using color coded power cables. Features -Full length color jacket with matched color connectors -Constructed of heavy duty 18AWG conductors -Rated up to 250V 10A -UL listed and TAA compliant Specifications - Color: Red - Size: 6' - Dimension: 0.5 H x 6 W x 9 L - Weight: 0.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.