Zoro Homepage

Cables To Go - 0.3m USB 2.0 A Male to Micro-USB B Male Cable - 1ft -

  • Mfr # ST633828

  • Zoro # G015818215


product price: $32.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST633828
Zoro #
G015818215
UPC #
652513819879
Country of Origin
China

Description

Connect to cellphones GPS systems PDAs OTG devices and digital cameras by using the micro-USB connection on your computer or other USB device. The micro-USB connector is smaller and thinner than the previous USB Mini-b standard while offering better performance. Its small form factor is ideal for today s compact portable devices while easily transferring data or charging your device at a transfer speed up to 480 Mbps. This cable is compliant with USB 2.0 specifications and the On-The-Go supplement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.