Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cables To Go - 6 inch USB 2.0 A Male to A Female Extension Cable

  • Mfr # ST257308

  • Zoro # G103785672


product price: $26.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST257308
Zoro #
G103785672
UPC #
652513820042
Country of Origin
China

Description

The 6 inch USB 2.0 A Male to A Female Extension Cable is perfect for applications where a USB device with a fixed USB output, such as a USB Flip Cam, is connected to the USB port of a computer. In many of these applications the USB port of the computer cannot be easily lined up with the USB connection from the USB device. The USB connection in these applications causes stress on the USB ports and may lead to damage of the port on the computer or the device. This cable provides a manageable extension from the USB port of the computer, allowing the USB device to be easily connected.Width: 0.75
  • Height: 0.375
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.