Zoro Homepage

EPS 1780W PowerLite Projector

  • Mfr # ST128873

  • Zoro # G403977203


product price: $1,045.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST128873
Zoro #
G403977203
UPC #
654204649482
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Lightweight and travel friendly, thin as a laptop and weighs just 4 lbs
  • Wireless project from your laptop, tablet, or smartphone without plugging into the projector, so you can move freely about the room
  • Far more accurate color with Epson - 3LCD, 3-chip technology for 3x Higher Color Brightness and up to 3x Wider Color Gamut than competitive DLP projectors
  • Fast wireless setup for your mobile device - just scan the on-screen QR code using your phone or tablet
  • Compatible with the latest laptops and media players - supports HDMI, the standard in connectivity, for digital video and audio with just one cable
  • Portability you need for presentations on the go - carrying case included
Specifications
  • Resolution: 1280 x 800
  • Power: 1780W
  • Brightness: 3000 lumens
  • Display Type: LCD
  • Proj. Methods: Ceiling, Front, Rear
  • Dimension: 2.1" H x 11.5" W x 8.4" D
  • Unit Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.