Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Dock Cleat - 6 Inch

  • Mfr # ST258639

  • Zoro # G204003163


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST258639
Zoro #
G204003163
UPC #
652513827164
Country of Origin
China

Description

Description: All Galvanized Cleats use Hexhead Bolts
Material: Hot Dipped Galvanized Steel
Fastener: 5/16"
Dimensions: L: 6'' H: 1-1/8''
Product : 6" GALVANIZED DOCK CLEAT
Manufacturer :
Manufacturer Part No :
UPC : 725060152017

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.