Zoro Homepage

Outlet Strip, Switched, Monitored, Rack Mounted, 5-20R, L5-30P, 12 ft.

  • Mfr # ST899655

  • Zoro # G112490819


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Type
Switched, Monitored, Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Cord Length
12 ft.
Number of Outlets
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST899655
Zoro #
G112490819
UPC #
727272746459
Country of Origin
China

Dimensions

Cord Length
12 ft.

Details

Item
Outlet Strip
Type
Switched, Monitored, Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Number of Outlets
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.