Zoro Homepage

Power Strip, Surge, L5-15R, L5-15P, 12 ft., Black

  • Mfr # ST327533

  • Zoro # G413325643


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
L5-15R
Plug Configuration
L5-15P
Cord Length
12 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST327533
Zoro #
G413325643
UPC #
661541424962
Country of Origin
China

Dimensions

Cord Length
12 ft.

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
L5-15R
Plug Configuration
L5-15P
Color
Black
Standards
CSA; cUL Listed; FCC Part 15 Class A; ICES-003; METI Denan; UL 60950; UL Listed; VCCI
Number of Outlets
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.