SJTW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/3, 50 ft

  • Mfr # ST1362760

  • Zoro # G703901144


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW; Cold Weather
Location
Indoor/Outdoor
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST1362760
Zoro #
G703901144
UPC #
797410935397
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTW; Cold Weather
Location
Indoor/Outdoor
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3
Standards
UL Listed

Description

The Flexzilla Pro extension cord is engineered to stay flexible in cold weather. It features a glow-in-the-dark stripe offering the operator the convenience they need when locating the cord in low light situations. Plus, the grounded plug includes a lighted power indicator. Flexzilla Pro extension cords are ideal for indoor/outdoor industrial grade applications. UL listed.

Features
  • Extreme all-weather flexibility (-58 deg to 167 deg F)
  • Resists kinks, coils easily
  • Lighted plug
  • Glow-in-the-dark stripe
  • Indoor and outdoor use
Specifications
  • AWG: 10/3
  • Size: 50 ft.
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.