Caster Wheel, CC Apex, 4", 400 lb.
Mfr # CDP-Z-53
Zoro # G0727120
product price: $28.39
/eaKey Features
Wheel Dia.
4"
Wheel Width
1-1/4"
Fits Axle Dia.
3/8"
Load Rating
400 lb.
Caster Core Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP-Z-53
Zoro #
G0727120
UPC #
691054630116
Country of Origin
United States
Dimensions
Wheel Dia.
4"
Wheel Width
1-1/4"
Fits Axle Dia.
3/8"
Hub Length
1-9/16"
Bore Dia.
3/8"
Details
Load Rating
400 lb.
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Orange
Caster Wheel Shape
Donut Tread
Spanner Bushing
Included
Core Color
Silver
Item
Caster Wheel
Caster Temp. Range Available
Yes
Resistant To
Metal Chips, Debris, Water
Caster Wheel Bearings
Ball
Features
Floor Protective, Ergonomic Rolling Wheel, Handle Heavy Loads, Low Push/Pull, Smooth Quiet Maneuverability
Durometer
87 Shore A
Description
Caster Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.