Zoro Homepage

Caster Wheel, CC Apex, 5", 450 lb.

  • Mfr # CDP-Z-54

  • Zoro # G0727163


product price: $38.69
/ea

Key Features

Wheel Dia.
5"
Wheel Width
1-1/4"
Fits Axle Dia.
3/8"
Load Rating
450 lb.
Caster Core Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-54
Zoro #
G0727163
UPC #
691054630123
Country of Origin
China

Dimensions

Wheel Dia.
5"
Wheel Width
1-1/4"
Fits Axle Dia.
3/8"
Hub Length
1-9/16"
Bore Dia.
3/8"

Details

Load Rating
450 lb.
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Orange
Caster Wheel Shape
Donut Tread
Spanner Bushing
Included
Core Color
Silver
Item
Caster Wheel
Caster Temp. Range Available
Yes
Resistant To
Metal Chips, Debris, Water
Caster Wheel Bearings
Ball
Features
Floor Protective, Ergonomic Rolling Wheel, Handle Heavy Loads, Low Push/Pull, Smooth Quiet Maneuverability
Durometer
87 Shore A

Description

Caster Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.