Caster Wheel, CC Apex, 8", 1,200 lb.
Mfr # CDP-Z-287
Zoro # G0729823
product price: $63.29
/eaKey Features
Wheel Dia.
8"
Wheel Width
2"
Fits Axle Dia.
1/2"
Load Rating
1250 lb.
Caster Core Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP-Z-287
Zoro #
G0729823
UPC #
680031475420
Country of Origin
United States
Dimensions
Wheel Dia.
8"
Wheel Width
2"
Fits Axle Dia.
1/2"
Hub Length
2-3/16"
Bore Dia.
1/2"
Details
Load Rating
1250 lb.
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Orange
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Silver
Item
Caster Wheel
Resistant To
Metal Chips, Debris, Water
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Ball
Durometer
87 Shore A
Features
Floor Protective, Ergonomic Rolling Wheel, Handle Heavy Loads, Low Push/Pull, Smooth Quiet Maneuverability
Description
Caster Wheel,CC Apex,8 In.,1,200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.