Zoro Homepage

Swivel Plate Caster, CC Apex, Orange, 5"

  • Mfr # CDP-Z-24

  • Zoro # G0726807


product price: $64.19
/ea

Key Features

Caster Sub-Type
Kingpinless Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Wheel Dia.
5in
Wheel Width
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-24
Zoro #
G0726807
UPC #
691054629820
Country of Origin
United States

Dimensions

Wheel Dia.
5in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in
Mounting Bolt Dia.
3/8in
Overall Height
6-1/2in

Description

Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.