Zoro Homepage

Swivel Plate Caster, Side Strap, Gray, 4"

  • Mfr # CDP-Z-62

  • Zoro # G0726953


product price: $31.59
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Strap
Wheel Dia.
4in
Wheel Width
1-1/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-62
Zoro #
G0726953
UPC #
691054630208
Country of Origin
United States

Dimensions

Wheel Dia.
4in
Wheel Width
1-1/4in
Mounting Plate Size
2-3/8in x 3-5/8in
Mounting Bolt Dia.
5/16in
Overall Height
5-1/8in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Strap
Load Rating
400 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
87 Shore A
Tread Shape
Donut Tread
Caster Frame Material
Steel
Core Color
Silver
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4" x 3"
Inside Bolt Hole Spacing
1-3/4" x 2-5/8"
Caster Brake Included
Yes
Wheel Color
Gray
Caster Temp. Range Available
Yes
Replacement Wheel
131Y66
Thread Guards
No
Frame Finish
Zinc Plated
Swivel Raceway Type
Double Ball
Wheel Core Material
Aluminum

Description

Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.