Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Expanding Adapter, 4", Caster Raceway: Double Ball

  • Mfr # CDP-Z-75

  • Zoro # G0727032


product price: $28.79
/ea

Key Features

Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Number of Wheels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-75
Zoro #
G0727032
UPC #
691054630338
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Stem Length
2-3/4"
Stem Dia.
0.720" to 0.851"
Caster Thread Size
1/2-13
Wheel Dia.
4"
Overall Height
5"

Details

Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Polyurethane
Core Color
Silver
Frame Finish
Zinc Plated
Caster Raceway
Double Ball
Wheel Color
Orange
Replacement Wheel
131Y64
Caster Product Group
Swivel Caster
Caster Core Material
Aluminum
Caster Wheel Bearings
Ball
Caster Brake Included
No

Description

Swivel Stem Caster,Expanding Adapter,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.