Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Expanding Adapter, 5", Replacement Wheel: 131Y67

  • Mfr # CDP-Z-153

  • Zoro # G0728511


product price: $43.79
/ea

Key Features

Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Number of Wheels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-153
Zoro #
G0728511
UPC #
691054631113
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Stem Length
2-3/4"
Stem Dia.
1.360" to 1.425"
Caster Thread Size
1/2-13
Wheel Dia.
5"
Overall Height
6"

Details

Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Number of Wheels
1
Caster Brake Included
No
Replacement Wheel
131Y67
Caster Core Material
Aluminum
Wheel Color
Gray
Caster Wheel/Tread Material
Polyurethane
Caster Raceway
Double Ball
Core Color
Silver
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Ball
Caster Sub-Type
Swivel

Description

Swivel Stem Caster,Expanding Adapter,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.