Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Expanding Adapter, 5", Stem Dia.: 7/8"

  • Mfr # CDP-Z-155

  • Zoro # G0728408


product price: $34.65
/ea

Key Features

Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Number of Wheels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-155
Zoro #
G0728408
UPC #
691054631137
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Stem Length
2-3/4"
Wheel Dia.
5"
Overall Height
6"
Stem Dia.
7/8"
Caster Thread Size
1/2-13

Details

Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Number of Wheels
1
Caster Wheel Bearings
Ball
Caster Wheel/Tread Material
Polyurethane
Core Color
Silver
Caster Brake Included
No
Wheel Color
Gray
Caster Sub-Type
Swivel
Caster Raceway
Double Ball
Caster Core Material
Aluminum
Caster Product Group
Swivel Caster
Replacement Wheel
Mfr. No. CDP-G-83
Frame Finish
Zinc Plated

Description

Swivel Stem Caster,Expanding Adapter,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.