Zoro Homepage

Swivel Stem Caster, Total Lock, Gray, 4", Caster Thread Size: 1/2-13

  • Mfr # CDP-Z-104

  • Zoro # G0727583


product price: $40.89
/ea

Key Features

Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Caster Brake Type
Total Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-104
Zoro #
G0727583
UPC #
691054630628
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Stem Length
2-3/4"
Caster Thread Size
1/2-13
Wheel Dia.
4"
Stem Dia.
1.360" to 1.425"
Overall Height
5"

Details

Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Caster Brake Type
Total Lock
Number of Wheels
1
Caster Brake Included
Yes
Caster Wheel/Tread Material
Polyurethane
Caster Sub-Type
Swivel
Wheel Color
Gray
Caster Core Material
Aluminum
Caster Raceway
Double Ball
Frame Finish
Zinc Plated
Core Color
Silver
Caster Product Group
Swivel Caster with Brake
Replacement Wheel
131Y66
Caster Wheel Bearings
Ball

Description

Swivel Stem Caster,Total Lock,Gray,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.