Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver
Mfr # CDP-Z-78
Zoro # G0727008
product price: $43.25
/eaKey Features
Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Caster Brake Type
Total Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP-Z-78
Zoro #
G0727008
UPC #
691054630369
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Stem Length
2-3/4"
Stem Dia.
0.852" to 0.927"
Caster Thread Size
1/2-13
Overall Height
5"
Wheel Dia.
4"
Details
Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Caster Brake Type
Total Lock
Number of Wheels
1
Core Color
Silver
Caster Product Group
Swivel Caster with Brake
Replacement Wheel
131Y64
Frame Finish
Zinc Plated
Wheel Color
Orange
Caster Raceway
Double Ball
Caster Core Material
Aluminum
Caster Wheel Bearings
Ball
Caster Brake Included
Yes
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Polyurethane
Description
Swivel Stem Caster,Total Lock,Orange,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.