Swivel Stem Caster, w/Brake, Side Strap, 5", Number of Wheels: 1
Mfr # CDP-Z-121
Zoro # G0728082
product price: $33.39
/eaKey Features
Caster Stem Type
Threaded
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
1-1/2"
Caster Brake Type
Side Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP-Z-121
Zoro #
G0728082
UPC #
691054630796
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Stem Length
1-1/2"
Caster Thread Size
3/8-16
Overall Height
6"
Wheel Dia.
5"
Stem Dia.
3/8"
Details
Item
Stem Caster
Caster Stem Type
Threaded
Load Rating
300 lb.
Caster Brake Type
Side Strap
Number of Wheels
1
Caster Product Group
Swivel Caster with Brake
Caster Sub-Type
Swivel
Replacement Wheel
131Y67
Caster Core Material
Aluminum
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Polyurethane
Core Color
Silver
Frame Finish
Zinc Plated
Caster Wheel Bearings
Ball
Caster Brake Included
Yes
Wheel Color
Gray
Description
Swivel Stem Caster,w/Brake,Side Strap,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.