Swivel Stem Caster, w/Brake, Total Lock, 5", Caster Wheel Bearings: Ball
Mfr # CDP-Z-154
Zoro # G0728478
product price: $47.69
/eaKey Features
Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Caster Brake Type
Total Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDP-Z-154
Zoro #
G0728478
UPC #
691054631120
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Stem Length
2-3/4"
Caster Thread Size
1/2-13
Wheel Dia.
5"
Overall Height
6"
Stem Dia.
1.360" to 1.425"
Details
Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Caster Brake Type
Total Lock
Number of Wheels
1
Replacement Wheel
131Y67
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster with Brake
Caster Raceway
Double Ball
Caster Wheel Bearings
Ball
Caster Brake Included
Yes
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Gray
Caster Core Material
Aluminum
Caster Sub-Type
Swivel
Core Color
Silver
Description
Swivel Stem Caster,w/Brake,Total Lock,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.