Swivel Stem Caster, w/Brake, Total Lock, 5"
Mfr # CDP-Z-150
Zoro # G0728423
product price: $47.65
/eaKey Features
Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Caster Brake Type
Total Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP-Z-150
Zoro #
G0728423
UPC #
691054631083
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Stem Length
2-3/4"
Overall Height
6"
Caster Thread Size
1/2-13
Stem Dia.
1.178" to 1.303"
Wheel Dia.
5"
Details
Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Caster Brake Type
Total Lock
Number of Wheels
1
Caster Sub-Type
Swivel
Replacement Wheel
131Y67
Wheel Color
Gray
Core Color
Silver
Caster Wheel/Tread Material
Polyurethane
Caster Brake Included
Yes
Caster Wheel Bearings
Ball
Caster Raceway
Double Ball
Frame Finish
Zinc Plated
Caster Core Material
Aluminum
Caster Product Group
Swivel Caster with Brake
Description
Swivel Stem Caster,w/Brake,Total Lock,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.