Swivel Stem Caster, w/Brake, Total Lock, 5"
Mfr # CDP-Z-152
Zoro # G0728493
product price: $54.45
/eaKey Features
Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Caster Brake Type
Total Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP-Z-152
Zoro #
G0728493
UPC #
691054631106
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Stem Length
2-3/4"
Wheel Dia.
5"
Caster Thread Size
1/2-13
Stem Dia.
1.426" to 1.589"
Overall Height
6"
Details
Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Caster Brake Type
Total Lock
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Raceway
Double Ball
Caster Core Material
Aluminum
Caster Wheel Bearings
Ball
Caster Product Group
Swivel Caster with Brake
Core Color
Silver
Caster Sub-Type
Swivel
Wheel Color
Gray
Caster Wheel/Tread Material
Polyurethane
Caster Brake Included
Yes
Replacement Wheel
131Y67
Description
Stem Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.