Swivel Stem Caster, w/Brake, Total Lock, 5", Number of Wheels: 1

  • Mfr # CDP-Z-144

  • Zoro # G0728432


product price:  $47.15
/ea

Key Features

Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Caster Brake Type
Total Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDP-Z-144
Zoro #
G0728432
UPC #
691054631021
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Stem Length
2-3/4"
Overall Height
6"
Stem Dia.
0.852" to 0.927"
Wheel Dia.
5"
Caster Thread Size
1/2-13

Details

Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Caster Brake Type
Total Lock
Number of Wheels
1
Wheel Color
Gray
Caster Sub-Type
Swivel
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Aluminum
Core Color
Silver
Caster Brake Included
Yes
Caster Wheel Bearings
Ball
Frame Finish
Zinc Plated
Replacement Wheel
131Y67
Caster Product Group
Swivel Caster with Brake

Description

Swivel Stem Caster,w/Brake,Total Lock,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.