Swivel Stem Caster, w/Brake, Total Lock, 5", Replacement Wheel: Mfr. No. CDP-G-83
Mfr # CDP-Z-140
Zoro # G0728450
product price: $47.15
/eaKey Features
Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Caster Brake Type
Total Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP-Z-140
Zoro #
G0728450
UPC #
691054630987
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Stem Length
2-3/4"
Stem Dia.
1.790" to 1.850"
Overall Height
6"
Caster Thread Size
1/2-13
Wheel Dia.
5"
Details
Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Caster Brake Type
Total Lock
Number of Wheels
1
Caster Brake Included
Yes
Caster Wheel/Tread Material
Polyurethane
Caster Product Group
Swivel Caster with Brake
Caster Wheel Bearings
Ball
Replacement Wheel
Mfr. No. CDP-G-83
Caster Sub-Type
Swivel
Caster Core Material
Aluminum
Core Color
Silver
Wheel Color
Orange
Frame Finish
Zinc Plated
Caster Raceway
Double Ball
Description
Swivel Stem Caster,w/Brake,Total Lock,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.