Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Blue TPR Rubber, 5"

  • Mfr # CDP-Z-236

  • Zoro # G0728898


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Hub Length
1-9/16"
Fits Axle Dia.
3/8"
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Dia.
4"
Wheel Width
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDP-Z-236
Zoro #
G0728898
UPC #
691054631946
Country of Origin
United States

Dimensions

Hub Length
1-9/16"
Fits Axle Dia.
3/8"
Wheel Dia.
4"
Wheel Width
1-1/4"
Bore Dia.
3/8"

Details

Item
Caster Wheel
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
250 lb.
Caster Wheel Shape
Standard
Features
Floor Protective, Smooth Quiet Maneuverability
Caster Core Material
Polyolefin
Caster Wheel Bearings
Ball
Caster Temp. Range Available
Yes
Wheel Color
Blue
Spanner Bushing
Not Included
Core Color
Beige
Durometer
75 Shore A

Description

Caster Wheel,Blue TPR Rubber,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.