Swivel Stem Caster, Total Lock, Rubber, 4"
Mfr # CDP-Z-245
Zoro # G0729071
product price: $29.15
/eaKey Features
Caster Stem Type
Threaded
Wheel Width
1-1/4"
Load Rating
250 lb.
Stem Length
1-1/2"
Caster Brake Type
Total Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDP-Z-245
Zoro #
G0729071
UPC #
680031475000
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Stem Length
1-1/2"
Caster Thread Size
1/2-13
Wheel Dia.
4"
Stem Dia.
1/2"
Overall Height
5"
Details
Item
Stem Caster
Caster Stem Type
Threaded
Load Rating
250 lb.
Caster Brake Type
Total Lock
Number of Wheels
1
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Included
Yes
Replacement Wheel
132A48
Caster Core Material
Polyolefin
Caster Wheel Bearings
Ball
Frame Finish
Zinc Plated
Caster Raceway
Double Ball
Caster Product Group
Swivel Caster with Brake
Core Color
Beige
Caster Sub-Type
Swivel
Wheel Color
Blue
Description
Stem Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.