Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, w/Brake, Pedal, 8"

  • Mfr # CDP-Z-231

  • Zoro # G0729187


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
Pedal
Wheel Dia.
8in
Wheel Width
2in
Load Rating
2000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-231
Zoro #
G0729187
UPC #
691054631892
Country of Origin
United States

Dimensions

Wheel Dia.
8in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in
Mounting Bolt Dia.
3/8in
Overall Height
9-1/2in

Details

Item
Swivel Plate Caster,w/Brake,Pedal,8"
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Pedal
Load Rating
2000 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
75 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8" x 3-5/8"
Inside Bolt Hole Spacing
3" x 3"
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Replacement Wheel
131Z98
Thread Guards
No
Wheel Color
Gray
Caster Brake Included
Yes
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball

Description

Swivel Plate Caster,w/Brake,Pedal,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.