Swivel Plate Caster, CC Stout, Orange, 6", Number of Wheels: 1

  • Mfr # CDP-Z-163

  • Zoro # G0727890


product price:  $93.35
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Polyurethane
Wheel Dia.
6in
Wheel Width
2in
Load Rating
1250 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDP-Z-163
Zoro #
G0727890
UPC #
691054631212
Country of Origin
United States

Dimensions

Wheel Dia.
6in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in
Mounting Bolt Dia.
3/8in
Overall Height
7-1/2in

Details

Item
Swivel Plate Caster,CC Stout,Orange,6"
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Polyurethane
Load Rating
1250 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
87 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8" x 3-5/8"
Inside Bolt Hole Spacing
3" x 3"
Caster Temp. Range Available
Yes
Thread Guards
No
Frame Finish
Zinc Plated
Wheel Color
Orange
Caster Brake Included
No
Replacement Wheel
131Z69
Wheel Core Material
Iron
Swivel Raceway Type
Double Ball

Description

Swivel Plate Caster,CC Stout,Orange,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.