Zoro Homepage

Electrical Cord, 10 AWG Cable, 25 ft L, 20 A, 125/250 V, Yellow

  • Mfr # 1381

  • Zoro # G416238629


product price: $287.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1381
Zoro #
G416238629
UPC #
78693013812
Country of Origin
United States

Description

CORD GENERATOR 20A 10/4X25 YEL Specifications: Application: For Portable Generators and Power Transfer Switches, Commercial, Industrial and Residential Includes: Adapter Connector and Twist-to-Lock Plug and Reinforced Blades Suitable for: Portable Generators and Power Transfer Switches Yellow Jacket compound is more flexible and 3X more abrasion-resistant at any temperature than standard vinyl compounds. Used with portable generators and power transfer switches. 20 A, 125/250 V. Twist to lock NEMA L14-20 plug. UL Listed and meets OSHA specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.