Electrical Cord, 12 AWG, 3-Conductor, Copper Conductor, TPE Insulation, Seoprene/TPE Sheath, Black
Mfr # 55039604
Zoro # G122780474
product price:Â $1,041.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55039604
Zoro #
G122780474
UPC #
032886038907
Country of Origin
United States
Description
CORD POWR SJEOW 12/3 250FT BLK Extra hard usage per NEC. Used for garages, portable tools and lights, battery chargers. Weather-resistant for outdoor applications, dishwashers and refrigerators. Resists most acids 10 AWG through 14 AWG, 60 deg Celsius to 105 deg C. Soft annealed stranded copper per ASTM B3-90 conductor. TPE class 36, rubber insulation. TPE weather-resistant class 36, black rubber jacket. UL 62, UL1581, CSA approved. Black, 250 ft spool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.