
Extension Cord, 10 AWG Cable, 25 ft L, 30 A, 125/250 V, Yellow
Mfr # 1493
Zoro # G916238358
product price: $351.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1493
Zoro #
G916238358
UPC #
78693014932
Country of Origin
United States
Description
CORD GENERATOR 30A 10/4X25 YEL Specifications: Application: For Portable Generators and Power Transfer Switches, Commercial, Industrial and Residential Includes: Adapter Connector and Twist-to-Lock Plug and Reinforced Blades Suitable for: X-Treme Box Temporary Power Distribution Box to Handle 50A 3-Pole/4-Wire Yellow Jacket compound is more flexible and 3X more abrasion-resistant at any temperature than standard vinyl compounds or blue cold weather cords. Twist-to-Lock male and female plugs for 30 A portable generators and power transfer switches. UL Listed, meets OSHA specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.