Zoro Homepage

1-3/8, 3/8 Offset Cam

  • Mfr # F138-38

  • Zoro # G4359485


product price: $4.89
/ea

Key Features

Finish
zinc
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Cam Lock Type
Keyed
Cam Width (In.)
5/8"
Cam Length (In.)
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F138-38
Zoro #
G4359485
UPC #
-
Country of Origin
China

Dimensions

Cam Width (In.)
5/8"
Cam Length (In.)
1-3/8"
For Material Thickness
1 1/8 in
Offset Cam Length
1 3/8 in

Details

Item
Cam
Finish
zinc
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Cam Lock Type
Keyed
Cam Type
Offset
Max. Latching Distance (In.)
1-3/8"
Type
Offset
Mounting Hardware Required
No

Description

Cam, For Material Thickness 1 1/8 in, Lock Brand CCL, Cam Type Offset, Offset Cam Length 1 3/8 in, Mounting Hardware Required No, Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.