1-7/8, 1/2 Offset Cam
Mfr # F178-50
Zoro # G4359494
product price: $5.85
/eaKey Features
Finish
zinc
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Cam Lock Type
Keyed
Cam Length (In.)
1-7/8"
Cam Type
Offset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F178-50
Zoro #
G4359494
UPC #
-
Country of Origin
China
Dimensions
Cam Length (In.)
1-7/8"
For Material Thickness
1 1/8 in
Offset Cam Length
1 7/8 in
Details
Item
Cam
Finish
zinc
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Cam Lock Type
Keyed
Cam Type
Offset
Max. Latching Distance (In.)
1-7/8"
Type
1-7/8 in L x 1/2 in Offset Cam
Mounting Hardware Required
No
Description
Cam Lock, For Material Thickness 1 1/8 in, Lock Brand CCL, Cam Type Offset, Offset Cam Length 1 7/8 in, Lock Body Finish Unfinished, Mounting Hardware Required No, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.