Cabinet Dead Bolt, Key SFIC, BrushedChrome

  • Mfr # 72723
  • Zoro # G9501807
product price: 
$
36.19
/ea

Key Features

Key Type
SFIC
Finish
Brushed Chrome
Opens With
Key
Mounting Hole Dia.
5/32 in
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
72723
Zoro #
G9501807
UPC #
021919727239
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Dia.
5/32 in
For Material Thickness
1 1/8 in
For Door Thickness (In.)
1-1/16"
Mounting Hole Dia. (In.)
1-9/64
Mounting Hole Diameter
5/32 in

Details

Item
Deadbolt Lock
Key Type
SFIC
Finish
Brushed Chrome
Opens With
Key
Number of Keys
0
Keying
Coreless
Key Number
SFIC
Mounting Hardware
Included
Interchangeable Core
Yes
Drawer and Cabinet Lock Mounting Style
Rim
Standards
ANSI/BHMA A156.11
Drawer and Cabinet Lock Orientation
Right
Lock Style
Cabinet
Lock Type
Dead Bolt
Includes
Spacer, Strike and Hardware
Cylinder
No
Lock Body Material
Zinc Die-Cast
Mounting Style
Rim
Unlock Turn Direction
Either
Latch Bolt Shape
Rectangular
Security Level
General Security
Distance Between Mounting Holes
2 3/16 in
Lock Body Finish
Chrome-Plated
Compatible Cylinder Brand
Sesamee
Cabinet Lock Type
Interchangeable Core Cabinet and Drawer Dead Bolt Locks
Lock Orientation
Horizontal Right
Lock Body Shape
Rectangular
Key Retaining
No
Includes Mounting Hardware
Yes
Interchangeable Core Type
SFIC
Series
72 IC Core
Mounting Hardware Required
No
For Material
Metal, Plastic, Wood
Lock Body Color
Silver
Number of Mounting Holes
2
Type
Cabinet Lock
Unlocking Method
Key
For Enclosure Type
Cabinet

Description

Lock Style Cabinet, Lock Type Dead Bolt, Opens With Key, Key Type SFIC, Brushed Chrome Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.