Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Dead Latch with Interchangeable Core, Brushed Chrome, 1-1/16" For Door Thickness

  • Mfr # 72823

  • Zoro # G9501764


product price: $32.49
/ea

Key Features

For Door Thickness (In.)
1-1/16"
Key Type
SFIC
Keying
Coreless
Finish
Brushed Chrome
Opens With
Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72823
Zoro #
G9501764
UPC #
021919728236
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness (In.)
1-1/16"
Mounting Hole Dia.
5/32 in
For Material Thickness
1 1/16 in
Mounting Hole Dia. (In.)
1-9/64

Details

Item
Cabinet Dead Latch with Interchangeable Core
Key Type
SFIC
Keying
Coreless
Finish
Brushed Chrome
Opens With
Key
Number of Keys
0
Key Number
SFIC
Drawer and Cabinet Lock Mounting Style
Rim
Mounting Hardware
Included
Lock Type
Dead Latch
Interchangeable Core
Yes
Standards
ANSI/BHMA A156.11
Drawer and Cabinet Lock Orientation
Right
Lock Style
Cabinet
Includes
Spacer, Strike and Hardware
Mounting Style
Rim
Cylinder
No
Latch Bolt Shape
Rectangle
Lock Body Material
Zinc Die-Cast
Unlock Turn Direction
Either
Distance Between Mounting Holes
2 3/16 in
Number of Mounting Holes
2
For Material
Metal, Plastic, Wood
Series
72 IC Core
Interchangeable Core Type
SFIC
Lock Body Finish
Chrome-Plated
Key Retaining
No
Includes Mounting Hardware
Yes
Compatible Cylinder Brand
Sesamee
Mounting Hardware Required
No
Lock Orientation
Horizontal Right
Lock Body Shape
Rectangular
Lock Body Color
Silver
Security Level
General Security
Cabinet Lock Type
Interchangeable Core Cabinet and Drawer Deadlatch Locks
Type
Cabinet Lock

Description

Lock Style Cabinet, Lock Type Dead Latch, Opens With Key, Key Type SFIC, Brushed Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.