Cam Lock, Open With Key
Mfr # 65005
Zoro # G706580636
product price: $8.89
/eaKey Features
Keying
Keyed Alike
Opens With
Key
Mounting Hole Dia.
3/4 in
Cam Lock Type
Keyed
Cam Type
Offset, Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65005
Zoro #
G706580636
UPC #
-
Country of Origin
China
Dimensions
Mounting Hole Dia.
3/4 in
For Material Thickness
7/8 in
Offset Cam Length
1 1/8 in
Cylinder Length
7/8 in
Straight Cam Length
1 1/4 in
Unlocking Radius
Quarter-Turn
Straight Cam Width
5/8 in
Offset Cam Width
5/8 in
Details
Item
Cam Lock
Keying
Keyed Alike
Opens With
Key
Cam Lock Type
Keyed
Cam Type
Offset, Straight
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Lock Body Finish
Chrome-Plated
Lock Body Material
Zinc Die-Cast
Latching Distance
7/8 in
Number of Locks in Pack
1
For Material
Metal, Wood
Series
650
Description
Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 7/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 7/8 in, Lock Brand CCL, Cam Type Offset, Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Lock Body Material Zinc Die-Cast, Lock Body Finish Chrome-Plated, Number of Locks in Pack 1, Cylinder Length 7/8 in, Series 650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.