Cam Lock, Open With Key
Mfr # 65008
Zoro # G506600039
product price: $9.69
/eaKey Features
Keying
Keyed Different
Opens With
Key
Mounting Hole Dia.
3/4 in
Cam Lock Type
Keyed
Cam Type
Offset, Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65008
Zoro #
G506600039
UPC #
-
Country of Origin
China
Dimensions
Mounting Hole Dia.
3/4 in
For Material Thickness
7/8 in
Offset Cam Length
1 1/8 in
Straight Cam Length
1 1/4 in
Cylinder Length
7/8 in
Unlocking Radius
Quarter-Turn
Straight Cam Width
5/8 in
Offset Cam Width
5/8 in
Details
Item
Cam Lock
Keying
Keyed Different
Opens With
Key
Cam Lock Type
Keyed
Cam Type
Offset, Straight
Lock Body Finish
Chrome-Plated
Latching Distance
7/8 in
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Number of Locks in Pack
1
Lock Body Material
Zinc Die-Cast
For Material
Metal, Wood
Series
650
Description
Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 7/8 in, Lock Brand CCL, Cam Type Offset, Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Lock Body Material Zinc Die-Cast, Lock Body Finish Chrome-Plated, Number of Locks in Pack 1, Cylinder Length 7/8 in, Series 650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.