Cam Lock, Open With Key
Mfr # 65009
Zoro # G306602349
product price: $8.79
/eaKey Features
Keying
Keyed Different
Opens With
Key
Mounting Hole Dia.
3/4 in
Cam Lock Type
Keyed
Cam Type
Offset, Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65009
Zoro #
G306602349
UPC #
-
Country of Origin
China
Dimensions
Mounting Hole Dia.
3/4 in
For Material Thickness
1 1/8 in
Straight Cam Length
1 1/4 in
Offset Cam Length
1 1/8 in
Unlocking Radius
Quarter-Turn
Cylinder Length
1 1/8 in
Straight Cam Width
5/8 in
Offset Cam Width
5/8 in
Details
Item
Cam Lock
Keying
Keyed Different
Opens With
Key
Cam Lock Type
Keyed
Cam Type
Offset, Straight
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Number of Locks in Pack
1
For Material
Metal, Wood
Series
650
Latching Distance
1 1/8 in
Lock Body Material
Zinc Die-Cast
Lock Body Finish
Chrome-Plated
Description
Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/8 in, Lock Brand CCL, Cam Type Offset, Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Lock Body Material Zinc Die-Cast, Lock Body Finish Chrome-Plated, Number of Locks in Pack 1, Cylinder Length 1 1/8 in, Series 650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.