Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam, Straight For Material Thickness 1 1/8 in

  • Mfr # S78

  • Zoro # G4302566


product price: $4.59
/ea

Key Features

Finish
zinc
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Cam Lock Type
Keyed
Cam Width (In.)
5/8"
Cam Length (In.)
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S78
Zoro #
G4302566
UPC #
-
Country of Origin
Mexico

Dimensions

Cam Width (In.)
5/8"
Cam Length (In.)
7/8"
For Material Thickness
1 1/8 in
Straight Cam Length
7/8 in

Details

Item
Cam
Finish
zinc
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Cam Lock Type
Keyed
Cam Type
Straight
Type
Straight
Max. Latching Distance (In.)
7/8"
Mounting Hardware Required
No

Description

Cam, For Material Thickness 1 1/8 in, Lock Brand CCL, Cam Type Straight, Straight Cam Length 7/8 in, Mounting Hardware Required No, Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.