Zoro Homepage

Combination Knob Keyless Cam Lock, Black

  • Mfr # 39022

  • Zoro # G4302514


product price: $18.99
/ea

Key Features

For Door Thickness (In.)
9/16 in
Key Type
Combination
Finish
Black
Material
All Metal Construction; Zinc Alloy Diecast (Housing)
For Use With
Works in Any Application That Has A Standard Keyed Cam Lock; Metal/Non-Metal Wooden Doors; Cabinets; Boxes; Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39022
Zoro #
G4302514
UPC #
021919390228
Country of Origin
China

Dimensions

For Door Thickness (In.)
9/16 in
Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
1 1/2 in
Cam Length (In.)
1/2 in, 1 1/4 in
For Material Thickness
9/16 in
Unlocking Radius (Deg.)
90
Mounting Hole Dia. (In.)
3/4 in
Straight Cam Length
1 1/4 in
Straight Cam Width
5/8 in
Cylinder Length
15/16 in
Head Dia.
1 1/2 in

Details

Item
Keyless Combination Cam Locks
Key Type
Combination
Finish
Black
Material
All Metal Construction; Zinc Alloy Diecast (Housing)
For Use With
Works in Any Application That Has A Standard Keyed Cam Lock; Metal/Non-Metal Wooden Doors; Cabinets; Boxes; Drawers
Opens With
Combination Knob
Number of Keys
0
Cam Lock Type
Keyless
Cam Type
Straight
Max. Latching Distance (In.)
1 1/4 in
Weather Resistant
No
Lock Body Material
Zinc Die-Cast
Number of Pins
0
Interchangeable Core
No
Key Retaining
No
Series
390XX
Mounting Hardware Required
No
For Material
Metal
Number of Locks in Pack
1
Body Color
Black
Includes Mounting Hardware
Yes
Latching Distance
1 1/4 in
Security Level
General Security
Keyless Cam Lock Type
Keyless Combination Cam Locks
Lock Body Finish
Chrome-Plated

Description

Cam Locks, Keyless Combination Cam Locks, Opens With Combination Knob, For Material Thickness 9/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/4 in, Cam Type Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Security Level General Security, Lock Brand Approved Vendor, Weather Resistant No, For Material Metal, Black, Lock Body Material Zinc Die-Cast, Includes Mounting Hardware Yes, Mounting Hardware Required No, Number of Pins 0 Pin, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.