Zoro Homepage

Combination Knob Keyless Cam Lock, Black

  • Mfr # 39023

  • Zoro # G4302471


product price: $14.85
/ea

Key Features

For Door Thickness (In.)
27/32 in
Key Type
Combination
Finish
Black
Material
All Metal Construction; Zinc Alloy Diecast (Housing)
For Use With
Works in Any Application That Has A Standard Keyed Cam Lock; Metal/Non-Metal Wooden Doors; Cabinets; Boxes; Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39023
Zoro #
G4302471
UPC #
021919390235
Country of Origin
China

Dimensions

For Door Thickness (In.)
27/32 in
Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
1 1/2 in
Cam Length (In.)
1/2 in, 1 1/4 in
For Material Thickness
1 7/32 in
Mounting Hole Dia. (In.)
3/4 in
Unlocking Radius (Deg.)
90
Offset Cam Length
1 1/2 in
Cylinder Length
5/8 in
Head Dia.
7/8 in
Straight Cam Length
1 1/2 in
Straight Cam Width
5/8 in
Offset Cam Width
5/8 in

Details

Item
Keyless Combination Cam Locks
Key Type
Combination
Finish
Black
Material
All Metal Construction; Zinc Alloy Diecast (Housing)
For Use With
Works in Any Application That Has A Standard Keyed Cam Lock; Metal/Non-Metal Wooden Doors; Cabinets; Boxes; Drawers
Opens With
Combination Knob
Number of Keys
2
Cam Lock Type
Keyless
Cam Type
Offset, Straight
Max. Latching Distance (In.)
1 1/4 in
Weather Resistant
No
Interchangeable Core
No
Number of Pins
5
Lock Body Material
Zinc Die-Cast
Number of Locks in Pack
25
Lock Body Finish
Bright Nickel
Mounting Hardware Required
Yes
Key Retaining
No
Latching Distance
7/16 in
Body Color
Black
Security Level
General Security
For Material
Metal
Includes Mounting Hardware
Yes
Keyless Cam Lock Type
Keyless Combination Cam Locks

Description

Cam Locks, Keyless Combination Cam Locks, Opens With Combination Knob, For Material Thickness 1 7/32 in, Mounting Hole Dia. 3/4 in, Latching Distance 7/16 in, Cam Type Offset, Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Security Level General Security, Lock Brand COMPX, Weather Resistant No, Offset Cam Length 1 1/2 in, Offset Cam Width 5/8 in, For Material Metal, Black, Lock Body Material Zinc Die-Cast, Includes Mounting Hardware Yes, Mounting Hardware Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.