Zoro Homepage

Combination Knob Keyless Cam Lock, Chrome

  • Mfr # 39051

  • Zoro # G4302453


product price: $12.85
/ea

Key Features

For Door Thickness (In.)
3/8 in
Key Type
Combination
Finish
Chrome
Material
All Metal Construction; Zinc Alloy Diecast (Housing)
For Use With
Works in Any Application That Has A Standard Keyed Cam Lock; Metal/Non-Metal Wooden Doors; Cabinets; Boxes; Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39051
Zoro #
G4302453
UPC #
021919390518
Country of Origin
China

Dimensions

For Door Thickness (In.)
3/8 in
Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
1 1/2 in
Cam Length (In.)
1/2 in, 1 1/4 in
For Material Thickness
3/8 in
Unlocking Radius (Deg.)
90
Mounting Hole Dia. (In.)
3/4 in
Cylinder Length
3/4 in
Straight Cam Length
1 1/4 in
Head Dia.
1 1/2 in
Straight Cam Width
5/8 in

Details

Item
Keyless Combination Cam Locks
Key Type
Combination
Finish
Chrome
Material
All Metal Construction; Zinc Alloy Diecast (Housing)
For Use With
Works in Any Application That Has A Standard Keyed Cam Lock; Metal/Non-Metal Wooden Doors; Cabinets; Boxes; Drawers
Opens With
Combination Knob
Number of Keys
1
Cam Lock Type
Keyless
Cam Type
Straight
Weather Resistant
No
Max. Latching Distance (In.)
1 1/4 in
Lock Body Material
Zinc Die-Cast
Number of Pins
0
Interchangeable Core
No
Latching Distance
1 1/4 in
For Material
Metal
Lock Body Finish
Chrome-Plated
Includes Mounting Hardware
Yes
Body Color
Silver
Number of Locks in Pack
1
Series
390XX
Keyless Cam Lock Type
Keyless Combination Cam Locks
Security Level
General Security
Mounting Hardware Required
No
Key Retaining
No

Description

Cam Locks, Keyless Combination Cam Locks, Opens With Combination Knob, For Material Thickness 3/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/4 in, Cam Type Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Security Level General Security, Lock Brand CCL, Weather Resistant No, For Material Metal, Silver, Lock Body Material Zinc Die-Cast, Includes Mounting Hardware Yes, Mounting Hardware Required No, Number of Pins 0 Pin, Number of Keys 1, Lock Body Finish Chrome-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.