Shop CCL

Drawer Dead Bolt, Key SFIC, Brushed Chrome

  • Mfr # 72716
  • Zoro # G9501825

product price: 
$
43.99
/ea

Key Features

Key Type
SFIC
Finish
Brushed Chrome
Opens With
Key
Mounting Hole Dia.
5/32 in
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
72716
Zoro #
G9501825
UPC #
021919727161
Country of Origin
Taiwan, Province of China
Item
Deadbolt Lock
Key Type
SFIC
Finish
Brushed Chrome
Opens With
Key
Number of Keys
0
Keying
Coreless
Key Number
SFIC
Drawer and Cabinet Lock Mounting Style
Rim
Includes
Spacer, Strike and Hardware
Mounting Hardware
Included
Drawer and Cabinet Lock Orientation
Inverted
Lock Style
Drawer
Lock Type
Dead Bolt
Standards
ANSI/BHMA A156.11
Interchangeable Core
Yes
Mounting Style
Rim
Lock Body Material
Zinc Die-Cast
Cylinder
No
Unlock Turn Direction
Either
Latch Bolt Shape
Rectangular
Lock Body Shape
Rectangular
Lock Body Color
Silver
For Material
Metal, Plastic, Wood
Number of Mounting Holes
2
Interchangeable Core Type
SFIC
Distance Between Mounting Holes
2 3/16 in
Mounting Hardware Required
No
Includes Mounting Hardware
Yes
Cabinet Lock Type
Interchangeable Core Cabinet and Drawer Dead Bolt Locks
Compatible Cylinder Brand
Sesamee
Key Retaining
No
Lock Body Finish
Chrome-Plated
Lock Orientation
Inverted
Security Level
General Security
Series
72 IC Core
Type
Cabinet Lock
Unlocking Method
Key
For Enclosure Type
Drawer

Dimensions

Mounting Hole Dia.
5/32 in
For Material Thickness
1 1/8 in
For Door Thickness (In.)
1-1/16"
Mounting Hole Dia. (In.)
1-9/64
Mounting Hole Diameter
5/32 in

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type SFIC, Brushed Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.