Zoro Homepage

Drawer Dead Bolt with Interchangeable Core, Brushed Chrome, 1-1/16" For Door Thickness

  • Mfr # 72516

  • Zoro # G9501904


product price: $32.15
/ea

Key Features

For Door Thickness (In.)
1-1/16"
Key Type
SFIC
Keying
Coreless
Finish
Brushed Chrome
Opens With
Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72516
Zoro #
G9501904
UPC #
021919725167
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness (In.)
1-1/16"
Mounting Hole Dia.
5/32 in
For Material Thickness
1 1/16 in
Mounting Hole Dia. (In.)
1-9/64

Details

Item
Drawer Dead Bolt with Interchangeable Core
Key Type
SFIC
Keying
Coreless
Finish
Brushed Chrome
Opens With
Key
Number of Keys
0
Key Number
SFIC
Drawer and Cabinet Lock Orientation
Inverted
Standards
ANSI/BHMA A156.11
Lock Style
Drawer
Includes
Spacer, Strike and Hardware
Lock Type
Dead Bolt
Drawer and Cabinet Lock Mounting Style
Mortise
Mounting Hardware
Included
Interchangeable Core
Yes
Cylinder
No
Lock Body Material
Zinc Die-Cast
Latch Bolt Shape
Rectangle
Unlock Turn Direction
Either
Mounting Style
Mortise
Cabinet Lock Type
Interchangeable Core Cabinet and Drawer Dead Bolt Locks
Interchangeable Core Type
SFIC
Lock Body Shape
Rectangular
Lock Orientation
Inverted
Number of Mounting Holes
2
Includes Mounting Hardware
Yes
For Material
Metal, Plastic, Wood
Mounting Hardware Required
No
Series
72 IC Core
Lock Body Finish
Chrome-Plated
Compatible Cylinder Brand
Sesamee
Key Retaining
No
Distance Between Mounting Holes
2 3/16 in
Security Level
General Security
Lock Body Color
Silver
Type
Cabinet Lock

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type SFIC, Brushed Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.