Zoro Homepage
This item is Discontinued.
Ccl Drawer Dead Bolt with Interchangeable Core, Coreless, SFIC Key, For Material Thickness 1 1/16 in 72715

Drawer Dead Bolt with Interchangeable Core, Coreless, SFIC Key, For Material Thickness 1 1/16 in (Discontinued)

  • Mfr # 72715
  • Zoro # G9501834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72715
Zoro #
G9501834
UPC #
021919727154
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness (In.)
1-1/16"
Mounting Hole Dia.
5/32 in
For Material Thickness
1 1/16 in
Mounting Hole Dia. (In.)
1-9/64

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type SFIC, Brushed Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.