Shop CCL

Enclosure Lock, Pin, Raw Brass, Lock Type: Dead Bolt

  • Mfr # A15481LS
  • Zoro # G5061743

product price: 
$
78.49
/ea

Key Features

Finish
Brass
Material
All Brass
Opens With
Key
Mounting Hole Dia.
5/32 in
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A15481LS
Zoro #
G5061743
UPC #
219191548516
Country of Origin
China
Item
Deadbolt Lock
Finish
Brass
Material
All Brass
Opens With
Key
Number of Keys
0
Keying
Keyed Different
Lock Type
Dead Bolt
Lock Style
Cabinet
Mounting Style
Mortise
Unlock Turn Direction
Right
Lock Body Material
Brass
Latch Bolt Shape
Round
Interchangeable Core
No
Lock Orientation
Horizontal Right
Lock Body Color
Silver
Cabinet Lock Type
Enclosure Deadlatch Locks
Distance Between Mounting Holes
1 3/4 in
Security Level
General Security
Series
PIN Tumbler & Warded
Lock Body Finish
Brass
Includes Mounting Hardware
No
Lock Body Shape
Rectangular
Number of Mounting Holes
4
Key Retaining
No
For Material
Brass
Mounting Hardware Required
No
Type
Pin
Unlocking Method
Key

Dimensions

Mounting Hole Dia.
5/32 in
For Door Thickness (In.)
Varies
Mounting Hole Dia. (In.)
7/8 in
Throw Length
5/8 in
Body Height
2 in
Body Thickness
3 in
Body Width
1 1/2 in
Mounting Hole Diameter
5/32 in

Description

Lock Style Cabinet, Lock Type Dead Bolt, Opens With Key, Brass Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.