Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure Lock, Warded, Diecast

  • Mfr # R557SGS-1LK

  • Zoro # G5061752


product price: $30.85
/ea

Key Features

Finish
Diecast
Material
Zinc Die Cast Case and Bolt Furnished Right Hand Only
Opens With
Key
Mounting Hole Dia.
5/32"
Number of Keys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R557SGS-1LK
Zoro #
G5061752
UPC #
219190557298
Country of Origin
China

Dimensions

Mounting Hole Dia.
5/32"
Lock Body Depth
21/32 in
Lock Body Width
2 1/4 in
Unlocking Radius (Deg.)
90
Lock Body Height
2 7/64 in
Mounting Hole Dia. (In.)
5/32 in

Details

Item
Diecast Police Box Lock
Finish
Diecast
Material
Zinc Die Cast Case and Bolt Furnished Right Hand Only
Opens With
Key
Number of Keys
1
Key Number
R4266
Key Style
Long Skeleton
Unlock Turn Direction
Right
Lock Body Material
Die Cast Zinc
Lock Type
Warded

Description

Diecast Police Box Lock, Lock Type Warded, Key Style Long Skeleton, Key Number R4266, Lock Body Material Die Cast Zinc, Mounting Hole Dia. (In.) 5/32 in, Unlock Turn Direction Right, Unlocking Radius (Deg.) 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.