Interchangeable Core Cabinet Dead Bolt, Brushed Chrome, 1-1/16" For Door Thickness, SFIC Key Type

  • Mfr # 72524

  • Zoro # G9501895


product price: $31.89
/ea

Key Features

For Door Thickness (In.)
1-1/16"
Key Type
SFIC
Keying
Coreless
Finish
Brushed Chrome
Opens With
Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72524
Zoro #
G9501895
UPC #
021919725242
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness (In.)
1-1/16"
Mounting Hole Dia.
5/32 in
For Material Thickness
1 1/16 in
Mounting Hole Dia. (In.)
1-9/64

Details

Item
Interchangeable Core Cabinet Dead Bolt
Key Type
SFIC
Keying
Coreless
Finish
Brushed Chrome
Opens With
Key
Number of Keys
0
Key Number
SFIC
Lock Style
Cabinet
Lock Type
Dead Bolt
Mounting Hardware
Included
Includes
Spacer, Strike and Hardware
Drawer and Cabinet Lock Orientation
Left
Standards
ANSI/BHMA A156.11
Interchangeable Core
Yes
Drawer and Cabinet Lock Mounting Style
Mortise
Mounting Style
Mortise
Lock Body Material
Zinc Die-Cast
Unlock Turn Direction
Either
Latch Bolt Shape
Rectangle
Cylinder
No
Includes Mounting Hardware
Yes
Mounting Hardware Required
No
Distance Between Mounting Holes
2 3/16 in
Lock Body Finish
Chrome-Plated
Key Retaining
No
Series
72 IC Core
Lock Orientation
Horizontal Left
Lock Body Shape
Rectangular
For Material
Metal, Plastic, Wood
Cabinet Lock Type
Interchangeable Core Cabinet and Drawer Dead Bolt Locks
Compatible Cylinder Brand
Sesamee
Security Level
General Security
Lock Body Color
Silver
Interchangeable Core Type
SFIC
Number of Mounting Holes
2
Type
Cabinet Lock

Description

Lock Style Cabinet, Lock Type Dead Bolt, Opens With Key, Key Type SFIC, Brushed Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.